- One Size Fits All Disposable Dust Mask
features
- Basic protection against non-toxic dust, pollen, mold and dander
- Adjustable nose bridge clip offers a secure fit
| Style No. | CP1000VP |
| Style | Disposable |
| Mask Type | Disposable |
| Breathing Hose Type | N/A |
| Application | Wide Variety of Conditions |
| Weight | 0.01 LB |
-
Pre-Packed Quantities


