- Medium Size
- Basic
- NIOSH -Approved N95 Protection
- Economical Respirator
applications
- Grinding
- Sanding
- Woodworking
- Sweeping
features
- Latex-free
- Lightweight
- Humidity-resistant
- Hypoallergenic filter media
- Durable suspension straps
compliances
- 0
| Material | Hypoallergenic |
| Strap | Durable Suspension |
| Style No. | N9501 |
| Style | Disposable |
| Mask Type | Disposable |
| Application | Grinding, Sanding, Sweeping, Wood Working, Dusty Operations |
| Size (text) | Medium/Large |
| Breathing Hose Type | N/A |
| Use With | Oil-free aerosol particulate |
| Weight | 12.0 LB |
-
Pre-Packed Quantities


