- Medium Size
- Boomerang Nose Seal
- NIOSH -Approved N95 Protection
- Economical Respirator
applications
- Medical
- Grinding
- Polishing
- Sanding
- Woodworking
- Sweeping
features
- Folds flat for easy storage
- Spring-open design for quick donning
- Boomerang nose seal for secure fit
compliances
- 0
| Breathing Hose Type | N/A |
| Strap | Durable Suspension |
| Material | Hypoallergenic |
| Mask Type | Disposable |
| Style | Disposable |
| Style No. | N9510 |
| Use With | Oil-free aerosol particulate |
| Application | Grinding, Polishing, Sanding, Sweeping, Wood Working, Dusty Operations, Medical |
| Size (text) | Medium/Large |
| Weight | 0.6 LB |
-
![]()
-
Pre-Packed Quantities



