- Small Size
- Boomerang Nose Seal w/Valve
- NIOSH -Approved N95 Protection
- Premium Respirator
applications
- Welding
- Soldering
- Brazing
- Torch cutting
- Metal pouring
- Grinding
- Sanding
- Sweeping
features
- Boomerang nose seal for secure fit
- Lightweight
- Humidity-resistant
- Hypoallergenic filter media
- Durable suspension straps
compliances
- 0
| Mask Type | Disposable |
| Application | Grinding, Sanding, Sweeping, Welding, Soldering, Brazing, Torch Cutting, Metal Pouring, Dusty Operations |
| Material | Hypoallergenic |
| Use With | Oil-free aerosol particulate |
| Strap | Durable Suspension |
| Size (text) | Small |
| Breathing Hose Type | N/A |
| Style No. | N9520 |
| Style | Disposable |
| Weight | 9.57 LB |
-
Pre-Packed Quantities


