- Medium Size
- Boomerang Nose
- NIOSH -Approved N95 Protection
applications
- Oil aerosols
features
- Lightweight
- Humidity-resistant
- Hypoallergenic filter media
- Low breathing resistance
- Durable suspension straps
- Boomerang nose seal for secure fit
- Reduced fogging of safety glasses
compliances
- 0
| Strap | Durable Suspension |
| Style No. | P9510 |
| Use With | Contaminant aerosol |
| Material | Hypoallergenic |
| Breathing Hose Type | N/A |
| Mask Type | Disposable |
| Application | Grinding, Sanding, Sweeping, Dusty Operations, Bagging, Machining |
| Style | Disposable |
| Size (text) | Medium |
| Weight | 0.25 LB |
-
Pre-Packed Quantities


