- Small Size
- Basic Facepiece Assembly
- Economical Respirator
applications
- Painting
- Lead abatement
- Asbestos abatement
- Utilities
- Primary metals
- Woodworking
- Dusty operations
- Airborne contaminants
features
- Thermoplastic elastomer face-piece
- Low breathing resistance
- Soft sealing flange
- Forward angle nosepiece
compliances
- 0
| Size (text) | Small |
| Mask Type | Half Facepiece |
| Material | Thermoplastic Elastomer |
| Style No. | 6100V-S |
| Style | Cartridge Mask |
| Breathing Hose Type | N/A |
| Use With | Dusty Operations, Airborne Contaminants |
| Weight | 0.33 LB |

