- Wraparound Style
- Replaceable Lens
- Universal Bridge
features
- Universal bridge
- Nylon frame
- Side impact protection
- Adjustable break-away Flexi-cord™
- Sporty
compliances
- 0
| Frame Color | Black |
| Frame Material | Nylon |
| Style No. | 6278 |
| Lens Color | I/O Silver Mirror |
| Frame Size | 66 mm |
| Temple Color | Black |
| Weight | 0.07 LB |

