- Light Weight w/Side & Brow Protection
- 180° Clear Vision
- Universal Nose Bridge
features
- Lightweight frame with superior side and brow protection
- 180° clear field of vision
- Comfortable, universal nose bridge
- High impact, abrasion-resistant lens
- Adjustable, break-away retainer for added security and convenience
compliances
- 0
| Frame Material | Nylon |
| Frame Size | 148 mm |
| Frame Color | Silver |
| Temple Color | Silver |
| Style No. | 8213 |
| Lens Color | TSR Gray |
| Weight | 0.1 LB |

