- Comfortable
- Universal Nose Bridge w/180° Clear Field Of Vision
features
- Lightweight frame with superior side and brow protection
- 180° clear field of vision
- Comfortable, universal nose bridge
- High impact, abrasion-resistant lens
- Adjustable, break-away retainer for added security and convenience
compliances
- 0
| Style No. | 8202 |
| Lens Color | Clear |
| Frame Material | Plastic |
| Temple Color | Burgundy |
| Frame Size | 148 mm |
| Frame Color | Burgundy |
| Weight | 0.1 LB |

