- Silver-Mirror Lens
- Gunmetal Frame Safety Glasses
| Frame Color | Gunmetal |
| Lens Material | Polycarbonate |
| Lens Color | Silver-Mirror |
| Frame Material | Metal |
| Weight | 0.0 LB |
| Frame Color | Gunmetal |
| Lens Material | Polycarbonate |
| Lens Color | Silver-Mirror |
| Frame Material | Metal |
| Weight | 0.0 LB |