- Clear Lens
- Gunmetal Frame
- Fog-Ban Anti-Fog Lens Coating
- Safety Glasses
| Lens Material | Polycarbonate |
| Frame Color | Gunmetal |
| Lens Coating | Fog-Ban Anti-Fog |
| Frame Material | Metal |
| Lens Color | Clear |
| Weight | 0.008 LB |
| Lens Material | Polycarbonate |
| Frame Color | Gunmetal |
| Lens Coating | Fog-Ban Anti-Fog |
| Frame Material | Metal |
| Lens Color | Clear |
| Weight | 0.008 LB |