Skip to content Skip to navigation menu
Fuse™ Eyewear

812-11150806

Fuse™ Eyewear
Item #101541583
  • TSR Gray Lens
  • Gunmetal Frame
  • Fog-Ban Anti-Fog Lens Coating
  • Safety Glasses
Fuse™ Eyewear
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TSR Gray Lens
  • Gunmetal Frame
  • Fog-Ban Anti-Fog Lens Coating
  • Safety Glasses

features

  • Gunmetal colored metal frame with exceptional coverage
  • Aggressive wrap-around lens design
  • Dual nine-base lenses of durable polycarbonate for full unobstructed field of vision
  • Adjustable saddle nose pads and soft flexible temple tips
  • Available with scratch-resistant hardcoating or optional Fog-Ban® anti-fog coating
  • Includes adjustable break-away FlexiCord
Lens Color TSR Gray
Frame Color Gunmetal
Lens Coating Fog-Ban Anti-Fog
Lens Material Polycarbonate
Frame Material Metal
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison