- Clear Lens
- Metallic Blue Frame
- Fog-Ban Anti-Fog Lens Coating
- Safety Glasses
| Lens Coating | Fog-Ban Anti-Fog |
| Lens Color | Clear |
| Frame Color | Metallic Blue |
| Lens Material | Polycarbonate |
| Weight | 0.06 LB |
| Lens Coating | Fog-Ban Anti-Fog |
| Lens Color | Clear |
| Frame Color | Metallic Blue |
| Lens Material | Polycarbonate |
| Weight | 0.06 LB |