- TSR Gray Lens
- Black Frame
- Fog-Ban Anti-Fog Lens Coating
- Safety Glasses
| Lens Color | TSR Gray |
| Lens Coating | Fog-Ban Anti-Fog |
| Lens Material | Polycarbonate |
| Frame Color | Black |
| Weight | 0.0 LB |
| Lens Color | TSR Gray |
| Lens Coating | Fog-Ban Anti-Fog |
| Lens Material | Polycarbonate |
| Frame Color | Black |
| Weight | 0.0 LB |