- Distortion Free Vision
- Fits Over Prescription Glasses
- Bulk Pack
features
- Single polycarbonate lens
- Indirect ventilation
- Impact-resistant
- Lightweight
- Fits over prescription frames
compliances
- 0
| Frame Color | Clear |
| Lens Color | Clear |
| Frame Material | Plastic |
| Style No. | UP003 |
| Frame Size | 149 mm |
| Temple Color | Clear |
| Weight | 0.13 LB |
-
Pre-Packed Quantities


