- Indirect Vent Goggles
- Clear Anti-Fog Lens
- w/Neoprene Headband
features
- Sleek wraparound styling
- Lenses coated with Willson Fog-Ban® antifog coating
- Adjustable and pivoting elastic or neoprene headband
- 180° clear field of vision
- Direct and indirect ventilation styles available
- Peel-off goggle covers available to extend useful life of the lens
compliances
- 0
| Temples | None |
| Strap | Neoprene |
| Lens Color | Clear Anti-fog |
| Size (text) | N/A |
| Nose Bridge | Molded |
| Style | Wrap-Around |
| Goggle Type | Indirect Vent |
| Style No. | N/A |
| Weight | 10.3 LB |

