- Yellow
- Heat Resistant Browguard
- Ratchet Adjustment
- Sweatband
| Material | Polycarbonate |
| Style No. | M86PCMGU |
| Color | Medium Green |
| Size (text) | 8.5 in x 15 in x 0.060 in |
| Weight | 1.17 LB |
| Material | Polycarbonate |
| Style No. | M86PCMGU |
| Color | Medium Green |
| Size (text) | 8.5 in x 15 in x 0.060 in |
| Weight | 1.17 LB |