- Dark Green
- Polycarbonate
- w/Reinforced Edge
features
- Constructed of tough thermal plastic
- Universal hole pattern is compatible with most headgear
- Visor attaches without snaps, posts, or levers
compliances
- 0
| Color | Dark Green |
| Material | Polycarbonate |
| Size (text) | 8.5 in x 15 in x 0.060 in |
| Thickness | 0.06 in |
| Style No. | M86PCDGU |
| Weight | 0.35 LB |
-
Pre-Packed Quantities


