- Protecto-Shield® Replacement Visor
- Clear Lens
| Lens Material | Acetate |
| Length | 8 1/2 in |
| Lens Color | Clear |
| Binding | Aluminum Bound |
| Thickness Specification | 0.0400 in |
| Weight | 0.061 LB |
| Lens Material | Acetate |
| Length | 8 1/2 in |
| Lens Color | Clear |
| Binding | Aluminum Bound |
| Thickness Specification | 0.0400 in |
| Weight | 0.061 LB |