- Protecto-Shield® Replacement Visor
- Shade 5.0 Lens
| Lens Color | Shade 5.0 |
| Thickness Specification | 0.0600 in |
| Binding | Molded |
| Lens Material | Propionate |
| Length | 8 1/2 in |
| Weight | 0.44 LB |
| Lens Color | Shade 5.0 |
| Thickness Specification | 0.0600 in |
| Binding | Molded |
| Lens Material | Propionate |
| Length | 8 1/2 in |
| Weight | 0.44 LB |