- Clear Lens
- Blue Frame
- Ultra-dura®, Hard Coat Lens Coating
- Safety Glasses
| Lens Material | Polycarbonate |
| Lens Coating | Ultra-dura®, Hard Coat |
| Usage | General Protection |
| Lens Color | Clear |
| Frame Color | Blue |
| Weight | 0.07 LB |
| Lens Material | Polycarbonate |
| Lens Coating | Ultra-dura®, Hard Coat |
| Usage | General Protection |
| Lens Color | Clear |
| Frame Color | Blue |
| Weight | 0.07 LB |