- Gray Lens
- Gray Frame
- Ultra-dura®, Hard Coat Lens Coating
- Safety Glasses
features
- Sporty, one piece wrap-around lens
- Available with scratch-resistant hardcoating or optional fog-ban anti-fog coating
- Meets ANSI Z87+ (high impact) and CSA Z94.3 safety
| Usage | General Protection |
| Lens Color | Gray |
| Frame Color | Gray |
| Lens Material | Polycarbonate |
| Lens Coating | Ultra-dura®, Hard Coat |
| Weight | 0.06 LB |

