- Silver-Mirror Lens
- Gray Frame
- Ultra-dura®, Hard Coat Lens Coating
- Safety Glasses
| Lens Material | Polycarbonate |
| Lens Coating | Ultra-dura®, Hard Coat |
| Lens Color | Silver-Mirror |
| Frame Color | Gray |
| Usage | General Protection |
| Weight | 0.06 LB |
| Lens Material | Polycarbonate |
| Lens Coating | Ultra-dura®, Hard Coat |
| Lens Color | Silver-Mirror |
| Frame Color | Gray |
| Usage | General Protection |
| Weight | 0.06 LB |