- Clear Lens
- Black Frame
- Fog-Ban Anti-Fog Lens Coating
- Safety Glasses
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Frame Color | Black |
| Lens Coating | Fog-Ban Anti-Fog |
| Weight | 0.13 LB |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Frame Color | Black |
| Lens Coating | Fog-Ban Anti-Fog |
| Weight | 0.13 LB |