- Clear Lens
- Black Frame
- Hard Coat Lens Coating
- Safety Glasses
| Lens Coating | Hard Coat |
| Frame Color | Black |
| Diopter Strength | 1.50 |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Weight | 0.14 LB |
| Lens Coating | Hard Coat |
| Frame Color | Black |
| Diopter Strength | 1.50 |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Weight | 0.14 LB |