- Blue-Mirror Lens
- Silver Frame
- Scratch Resistant Hardcoat Lens Coating
- Safety Glasses
| Lens Material | Polycarbonate |
| Frame Color | Silver |
| Lens Coating | Scratch Resistant Hardcoat |
| Style | Wrap-Around |
| Lens Color | Blue-Mirror |
| Weight | 0.1 LB |
| Lens Material | Polycarbonate |
| Frame Color | Silver |
| Lens Coating | Scratch Resistant Hardcoat |
| Style | Wrap-Around |
| Lens Color | Blue-Mirror |
| Weight | 0.1 LB |