- Orange Mirror Lens
- Gunmetal Frame
- Anti-Fog, Hard Coat Lens Coating
- Safety Glasses
| Frame Color | Gunmetal |
| Lens Material | Polycarbonate |
| Style | Dual Lens |
| Lens Color | Orange Mirror |
| Lens Coating | Anti-Fog, Hard Coat |
| Weight | 0.12 LB |
| Frame Color | Gunmetal |
| Lens Material | Polycarbonate |
| Style | Dual Lens |
| Lens Color | Orange Mirror |
| Lens Coating | Anti-Fog, Hard Coat |
| Weight | 0.12 LB |