- Clear Lens
- Black w/Orange Accents Frame
- Scratch Resistant Hardcoat Lens Coating
- Safety Glasses
| Lens Coating | Scratch Resistant Hardcoat |
| Style | Wrap-Around |
| Lens Material | Polycarbonate |
| Lens Color | Clear |
| Frame Color | Black w/Orange Accents |
| Weight | 0.09 LB |
| Lens Coating | Scratch Resistant Hardcoat |
| Style | Wrap-Around |
| Lens Material | Polycarbonate |
| Lens Color | Clear |
| Frame Color | Black w/Orange Accents |
| Weight | 0.09 LB |