- Clear Lens
- Black Frame
- Scratch Resistant Hardcoat Lens Coating
- Safety Glasses
| Frame Color | Black |
| Lens Coating | Scratch Resistant Hardcoat |
| Lens Material | Polycarbonate |
| Lens Color | Clear |
| Style | Wrap-Around |
| Weight | 0.14 LB |
| Frame Color | Black |
| Lens Coating | Scratch Resistant Hardcoat |
| Lens Material | Polycarbonate |
| Lens Color | Clear |
| Style | Wrap-Around |
| Weight | 0.14 LB |