- Mirror I/O Lens
- Black Frame
- Scratch Resistant Hardcoat Lens Coating
- Safety Glasses
| Frame Color | Black |
| Lens Material | Polycarbonate |
| Style | Wrap-Around |
| Lens Coating | Scratch Resistant Hardcoat |
| Lens Color | Mirror I/O |
| Weight | 0.16 LB |
| Frame Color | Black |
| Lens Material | Polycarbonate |
| Style | Wrap-Around |
| Lens Coating | Scratch Resistant Hardcoat |
| Lens Color | Mirror I/O |
| Weight | 0.16 LB |