- Clear Lens
- Silver Matte Metal Frame
- Hard Coat Lens Coating
- Safety Glasses
| Lens Coating | Hard Coat |
| Lens Material | Polycarbonate |
| Frame Color | Silver Matte Metal |
| Style | Wrap-Around |
| Lens Color | Clear |
| Weight | 0.14 LB |
| Lens Coating | Hard Coat |
| Lens Material | Polycarbonate |
| Frame Color | Silver Matte Metal |
| Style | Wrap-Around |
| Lens Color | Clear |
| Weight | 0.14 LB |