- Silver-Mirror Lens
- Black Frame
- Hard Coat Lens Coating
- Safety Glasses
| Lens Color | Silver-Mirror |
| Lens Material | Polycarbonate |
| Frame Color | Black |
| Lens Coating | Hard Coat |
| Style | Wrap-Around |
| Weight | 0.15 LB |
| Lens Color | Silver-Mirror |
| Lens Material | Polycarbonate |
| Frame Color | Black |
| Lens Coating | Hard Coat |
| Style | Wrap-Around |
| Weight | 0.15 LB |