- Amber Lens
- Gunmetal Matte Frame
- Hard Coat Lens Coating
- Safety Glasses
| Style | Dual Lens |
| Lens Material | Polycarbonate |
| Frame Color | Gunmetal Matte |
| Lens Color | Amber |
| Lens Coating | Hard Coat |
| Weight | 0.0 LB |
| Style | Dual Lens |
| Lens Material | Polycarbonate |
| Frame Color | Gunmetal Matte |
| Lens Color | Amber |
| Lens Coating | Hard Coat |
| Weight | 0.0 LB |