- HD 800 Series Safety Glasses
- Orange Mirror Lens
| Lens Color | Orange Mirror |
| Style | Shield |
| Lens Material | Polycarbonate |
| Temple Color | Silver w/Flames |
| Lens Coating | Hard Coat |
| Weight | 0.26 LB |
| Lens Color | Orange Mirror |
| Style | Shield |
| Lens Material | Polycarbonate |
| Temple Color | Silver w/Flames |
| Lens Coating | Hard Coat |
| Weight | 0.26 LB |