- HD 800 Series Safety Glasses
- Silver-Mirror Lens
| Style | Shield |
| Temple Color | Silver w/Flames |
| Lens Coating | Hard Coat |
| Lens Color | Silver-Mirror |
| Lens Material | Polycarbonate |
| Weight | 0.1 LB |
| Style | Shield |
| Temple Color | Silver w/Flames |
| Lens Coating | Hard Coat |
| Lens Color | Silver-Mirror |
| Lens Material | Polycarbonate |
| Weight | 0.1 LB |