- Sphag Sorb Socks
- 10 ft Length
| Absorption | 2.000 gal |
| Length | 10 ft |
| Usage | Spill Control |
| Type | Sorbent Boom |
| Packing Type | Cotton Knit Sleeve |
| Material | Organic Absorbent |
| Weight | 15.0 LB |
| Absorption | 2.000 gal |
| Length | 10 ft |
| Usage | Spill Control |
| Type | Sorbent Boom |
| Packing Type | Cotton Knit Sleeve |
| Material | Organic Absorbent |
| Weight | 15.0 LB |