- Sphag Sorb Socks
- 4 ft Length
| Material | Organic Absorbent |
| Length | 4 ft |
| Absorption | 1.500 gal |
| Usage | Spill Control |
| Type | Sorbent Boom |
| Packing Type | Cotton Knit Sleeve |
| Weight | 70.0 LB |
| Material | Organic Absorbent |
| Length | 4 ft |
| Absorption | 1.500 gal |
| Usage | Spill Control |
| Type | Sorbent Boom |
| Packing Type | Cotton Knit Sleeve |
| Weight | 70.0 LB |