- Sphag Sorb Socks
- 8 ft Length
| Usage | Spill Control |
| Absorption | 3.000 gal |
| Type | Sorbent Boom |
| Length | 8 ft |
| Material | Organic Absorbent |
| Packing Type | Cotton Knit Sleeve |
| Weight | 70.0 LB |
| Usage | Spill Control |
| Absorption | 3.000 gal |
| Type | Sorbent Boom |
| Length | 8 ft |
| Material | Organic Absorbent |
| Packing Type | Cotton Knit Sleeve |
| Weight | 70.0 LB |