- 0.313 in Inner Diameter
- 4130 or 4340 Alloy Steel Housing Material
- Right-Handed Thread Direction
| Ball Dia. | 0.625 in, 15.88 mm |
| Operating Temperature [Max] | 250 ⁰F |
| Inside Ring Width | 0.437 in, 11.1 mm |
| Lubrication | Relubricatable |
| I.D. | 0.313 in, 7.94 mm |
| Housing Material | 4130 or 4340 Alloy Steel |
| Thread Direction | Right-Handed |
| Head Width | 0.344 in, 8.738 mm |
| Lubrication Type | Lubricatable |
| Threads per Inch | 24 |
| Liner | N/A |
| Insert Material | Aluminum Bronze |
| Bore Size | 0.313 in - 5/16 in |
| Shaft Height | 1.875 in, 47.625 mm |
| Static Load Rating | 6880 lbf, 30604 N |
| Head Diameter | 7/8 in |
| Right / Left Hand | Right Hand |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Inch/Metric | Inch |
| Thread Pitch | N/A |
| Series | Spherco® |
| Housing Width | 0.344 in |
| Thread Length | 1.25 in, 31.75 mm |
| Length Through Bore | 0.4375 in |
| Type | Male Spherical Plain Rod End |
| Misalignment Range | ±7° |
| Static Load Rating [Max] | 7280 lbf |
| Lube Fitting | w/ Lube Fitting |
| Ball Material | 52100 Alloy Steel |
| Total Height | 2.313 in, 58.74 mm |
| Thread Size | 0.3125-24 |
| Grade | Precision |
| Angle of Misalignment | 7⁰ |
| Ball Flat Dia. | 0.447 in |
| Head Dia. | 0.875 in, 22.22 mm |
| Thread Type | UNF-3A |
| Weight | 0.08 LB |
| EAN or UPC | 637400178291 |

