- 0.75 in Inner Diameter
- 4130 or 4340 Alloy Steel Housing Material
- Left-Handed Thread Direction
| Thread Length | 1.75 in, 44.45 mm |
| Angle of Misalignment | 7⁰ |
| Housing Material | 4130 or 4340 Alloy Steel |
| Ball Flat Dia. | 0.978 in |
| Thread Type | UNF-3A |
| Static Load Rating | 29800 lbf, 132557 N |
| Insert Material | Aluminum Bronze |
| Head Diameter | 1 3/4 in |
| Series | Spherco® |
| Liner | N/A |
| Inch/Metric | Inch |
| Bore Size | 0.750 in - 3/4 in |
| Thread Direction | Left-Handed |
| Operating Temperature [Max] | 250 ⁰F |
| Static Load Rating [Max] | 23200 lbf |
| Lubrication | Relubricatable |
| Ball Dia. | 1.312 in, 33.32 mm |
| Type | Male Spherical Plain Rod End |
| Inside Ring Width | 0.875 in, 22.225 mm |
| Total Height | 3.75 in, 95.25 mm |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Head Width | 0.687 in, 17.45 mm |
| Ball Material | 52100 Alloy Steel |
| Thread Pitch | N/A |
| Threads per Inch | 14 |
| I.D. | 0.75 in, 19.05 mm |
| Housing Width | 0.687 in |
| Misalignment Range | ±7° |
| Thread Size | 0.875-14 |
| Lubrication Type | Lubricatable |
| Lube Fitting | w/ Lube Fitting |
| Right / Left Hand | Left Hand |
| Length Through Bore | 0.875 in |
| Grade | Precision |
| Head Dia. | 1.75 in, 44.45 mm |
| Shaft Height | 2.875 in, 73.025 mm |
| Weight | 0.72 LB |
| EAN or UPC | 637400176983 |

