- 0.25 in Inner Diameter
- 4130 or 4340 Alloy Steel Housing Material
- Left-Handed Thread Direction
| Right / Left Hand | Left Hand |
| Thread Direction | Left-Handed |
| Operating Temperature [Max] | 250 ⁰F |
| Thread Length | 1 in, 25.4 mm |
| Shaft Height | 1.562 in, 39.675 mm |
| Lubrication Type | Lubricatable |
| Head Dia. | 0.75 in, 19.05 mm |
| Thread Size | 0.3125-24 |
| Thread Pitch | N/A |
| Angle of Misalignment | 8⁰ |
| Liner | N/A |
| Bore Size | 0.250 in - 1/4 in |
| Static Load Rating | 6680 lbf, 29714 N |
| Head Diameter | 3/4 in |
| Ball Material | 52100 Alloy Steel |
| Ball Flat Dia. | 0.331 in |
| Type | Male Spherical Plain Rod End |
| Insert Material | Aluminum Bronze |
| Total Height | 1.937 in, 49.2 mm |
| Lube Fitting | w/ Lube Fitting |
| Grade | Precision |
| Inch/Metric | Inch |
| Inside Ring Width | 0.375 in, 9.525 mm |
| Static Load Rating [Max] | 5370 lbf |
| Housing Width | 9/32 in |
| Ball Dia. | 0.515 in, 13.08 mm |
| Thread Type | UNF-3A |
| Misalignment Range | ±8° |
| Lubrication | Relubricatable |
| Housing Material | 4130 or 4340 Alloy Steel |
| Head Width | 0.281 in, 7.137 mm |
| Length Through Bore | 0.375 in |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Threads per Inch | 24 |
| Series | Spherco® |
| I.D. | 0.25 in, 6.35 mm |
| Weight | 0.06 LB |
| EAN or UPC | 637400177096 |

