- 0.25 in Inner Diameter
- 4130 or 4340 Alloy Steel Housing Material
- Left-Handed Thread Direction
| Threads per Inch | 28 |
| Series | Spherco® |
| Inside Ring Width | 0.375 in, 9.525 mm |
| I.D. | 0.25 in, 6.35 mm |
| Misalignment Range | ±8° |
| Right / Left Hand | Left Hand |
| Angle of Misalignment | 8⁰ |
| Head Diameter | 3/4 in |
| Ball Flat Dia. | 0.331 in |
| Type | Male Spherical Plain Rod End |
| Thread Direction | Left-Handed |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Housing Material | 4130 or 4340 Alloy Steel |
| Ball Material | 52100 Alloy Steel |
| Lube Fitting | w/ Lube Fitting |
| Insert Material | Aluminum Bronze |
| Shaft Height | 1.562 in, 39.675 mm |
| Operating Temperature [Max] | 250 ⁰F |
| Thread Length | 1 in, 25.4 mm |
| Head Dia. | 0.75 in, 19.05 mm |
| Head Width | 0.281 in, 7.137 mm |
| Thread Size | 0.25-28 |
| Bore Size | 0.250 in - 1/4 in |
| Grade | Precision |
| Static Load Rating | 4290 lbf, 19083 N |
| Inch/Metric | Inch |
| Static Load Rating [Max] | 4480 lbf |
| Liner | N/A |
| Thread Type | UNF-3A |
| Total Height | 1.937 in, 49.2 mm |
| Length Through Bore | 0.375 in |
| Housing Width | 9/32 in |
| Thread Pitch | N/A |
| Lubrication | Relubricatable |
| Ball Dia. | 0.515 in, 13.08 mm |
| Lubrication Type | Lubricatable |
| Weight | 0.05 LB |
| EAN or UPC | 637400177058 |

