- 0.5 in Inner Diameter
- 4130 or 4340 Alloy Steel Housing Material
- Left-Handed Thread Direction
| Right / Left Hand | Right Hand |
| Ball Dia. | 0.937 in, 23.8 mm |
| Lubrication Type | Lubricatable |
| Base Dia. | 7/8 in |
| Housing Width | 1/2 in |
| Thread Type | UNF-3B |
| Lube Fitting | w/ Lube Fitting |
| Operating Temperature [Max] | 250 ⁰F |
| Thread Pitch | N/A |
| Series | Spherco® |
| Shaft Height | 2.125 in, 53.97 mm |
| Grade | Precision |
| Housing Material | 4130 or 4340 Alloy Steel |
| Threads per Inch | 20 |
| Length Through Bore | 0.625 in |
| Angle of Misalignment | 6⁰ |
| Head Dia. | 1.312 in, 33.32 mm |
| Head Diameter | 1.312 in |
| Thread Length | 1.187 in, 30.15 mm |
| Across Wrench Flats | 3/4 in |
| Misalignment Range | ±6° |
| Inside Ring Width | 0.625 in, 15.875 mm |
| Bore Size | 0.500 in - 1/2 in |
| Width Across Flats | 0.75 in, 19.05 mm |
| Insert Material | Aluminum Bronze |
| Bearing Type | 4 Piece - Metal-to-Metal |
| I.D. | 0.5 in, 12.7 mm |
| Ball Flat Dia. | 0.698 in |
| Thread Size | 0.5-20 |
| Type | Female Spherical Plain Rod End |
| Head Width | 0.5 in, 12.7 mm |
| Static Load Rating | 19340 lbf, 86029 N |
| Total Height | 2.781 in, 70.64 mm |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Ball Material | 52100 Alloy Steel |
| Thread Direction | Left-Handed |
| Static Load Rating [Max] | 13500 lbf |
| Weight | 0.29 LB |
| EAN or UPC | 637400175122 |

