- 0.188 in Inner Diameter
- Carbon Steel Housing Material
- Right-Handed Thread Direction
| Thread Length | 0.562 in, 14.27 mm |
| Shaft Height | 1.062 in, 26.97 mm |
| Ball Flat Dia. | 5/16 in |
| I.D. | 0.188 in, 5 mm |
| Right / Left Hand | Right Hand |
| Housing Width | 1/4 in |
| Housing Material | Carbon Steel |
| Thread Direction | Right-Handed |
| Width Across Flats | 0.312 in, 7.92 mm |
| Type | Female Spherical Plain Rod End |
| Total Height | 1.375 in, 34.92 mm |
| Head Width | 0.25 in, 6 mm |
| Inch/Metric | Inch |
| Angle of Misalignment | 6.5⁰ |
| Lubrication Type | Non-Lubricatable |
| Ball Material | 52100 Alloy Steel |
| Lube Fitting | w/o Lube Fitting |
| Base Dia. | 3/8 in |
| Head Diameter | 5/8 in |
| Static Load Rating [Max] | 2000 lbf |
| Inside Ring Width | 0.312 in, 8 mm |
| Thread Pitch | N/A |
| Series | Spherco® |
| Head Dia. | 0.625 in, 16 mm |
| Thread Type | UNF-3B |
| Misalignment Range | ±6 1/2° |
| Ball Dia. | 0.437 in, 11 mm |
| Across Wrench Flats | 5/16 in |
| Bearing Type | 2 Piece - Metal-to-Metal |
| Threads per Inch | 32 |
| Bore Size | 0.188 in - 3/16 in |
| Thread Size | 0.19-32 |
| Insert Material | Steel |
| Grade | Commercial |
| Length Through Bore | 0.3125 in |
| Operating Temperature [Max] | 250 ⁰F |
| Static Load Rating | 2000 lbf, 8896.4 N |
| Lubrication | Non-Relubricatable |
| Weight | 0.03 LB |
| EAN or UPC | 637400180690 |

