- 0.313 in Inner Diameter
- Carbon Steel Housing Material
- Right-Handed Thread Direction
| Housing Material | Carbon Steel |
| Right / Left Hand | Right Hand |
| Insert Material | Steel |
| Lubrication | Non-Relubricatable |
| Ball Material | 52100 Alloy Steel |
| Head Dia. | 0.875 in, 22 mm |
| Type | Female Spherical Plain Rod End |
| Ball Dia. | 0.625 in, 16 mm |
| Thread Size | 0.3125-24 |
| Inside Ring Width | 0.437 in, 11 mm |
| Width Across Flats | 0.437 in, 11.1 mm |
| Static Load Rating [Max] | 3800 lbf |
| Total Height | 1.813 in, 46.05 mm |
| Operating Temperature [Max] | 250 ⁰F |
| Lube Fitting | w/o Lube Fitting |
| Thread Direction | Right-Handed |
| Inch/Metric | Inch |
| Misalignment Range | ±7° |
| Threads per Inch | 24 |
| Lubrication Type | Non-Lubricatable |
| Thread Length | 0.75 in, 19.05 mm |
| Series | Spherco® |
| Angle of Misalignment | 7⁰ |
| Head Diameter | 7/8 in |
| Grade | Commercial |
| Bore Size | 0.313 in - 5/16 in |
| Base Dia. | 0.531 in |
| Across Wrench Flats | 7/16 in |
| Bearing Type | 2 Piece - Metal-to-Metal |
| Housing Width | 11/32 in |
| Static Load Rating | 3800 lbf, 16903.2 N |
| Thread Pitch | N/A |
| I.D. | 0.313 in, 8 mm |
| Head Width | 0.344 in, 9 mm |
| Shaft Height | 1.375 in, 34.92 mm |
| Ball Flat Dia. | 29/64 in |
| Thread Type | UNF-3B |
| Length Through Bore | 0.4375 in |
| Weight | 0.08 LB |
| EAN or UPC | 637400180737 |

