- 0.5 in Inner Diameter
- Carbon Steel Housing Material
- Left-Handed Thread Direction
| Thread Size | 0.5-20 |
| Liner | N/A |
| Type | Male Spherical Plain Rod End |
| Bore Size | 0.500 in - 1/2 in |
| Insert Material | Steel |
| Head Dia. | 1.312 in, 33 mm |
| Inch/Metric | Inch |
| Inside Ring Width | 0.625 in, 16 mm |
| Ball Dia. | 0.937 in, 24 mm |
| Grade | Commercial |
| Threads per Inch | 20 |
| Angle of Misalignment | 6⁰ |
| I.D. | 0.5 in, 13 mm |
| Shaft Height | 2.438 in, 62 mm |
| Housing Material | Carbon Steel |
| Static Load Rating | 9500 lbf, 42258 N |
| Thread Pitch | N/A |
| Lubrication | Non-Relubricatable |
| Head Diameter | 1 5/16 in |
| Thread Length | 1.5 in, 38 mm |
| Series | Spherco® |
| Length Through Bore | 0.625 in |
| Ball Material | 52100 Alloy Steel |
| Housing Width | 1/2 in |
| Total Height | 3.094 in, 79 mm |
| Thread Type | UNF-3A |
| Lube Fitting | w/o Lube Fitting |
| Bearing Type | 2 Piece - Metal-to-Metal |
| Misalignment Range | ±6° |
| Lubrication Type | Non-Lubricatable |
| Static Load Rating [Max] | 4920 lbf |
| Thread Direction | Left-Handed |
| Ball Flat Dia. | 0.698 in |
| Right / Left Hand | Left Hand |
| Operating Temperature [Max] | 250 ⁰F |
| Head Width | 0.5 in, 13 mm |
| Weight | 0.24 LB |
| EAN or UPC | 637400181062 |

