- 7/8" ID x 1 9/16" OD x 7/8" Inner Ring Width
- 0.703" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Insert Material | N/A |
| Inner Ring Width | 7/8 in |
| Ball Material | Alloy Steel, Heat Treated, Chrome Plated |
| O.D. | 1.5625 in |
| Self-Lubricating | No |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| I.D. | 7/8 in |
| Outer Ring Width | 0.703 in |
| Enclosure | Unsealed |
| Weight | 0.27 LB |

