- 1" ID x 1 3/4" OD x 1" Inner Ring Width
- 0.797" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Enclosure | Unsealed |
| O.D. | 1.75 in |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Inner Ring Width | 1 in |
| I.D. | 1 in |
| Outer Ring Width | 0.797 in |
| Insert Material | N/A |
| Ball Material | Alloy Steel, Heat Treated, Chrome Plated |
| Self-Lubricating | No |
| Weight | 0.38 LB |

