- 0.190" ID x 9/16" OD x 0.281" Inner Ring Width
- 0.218" Outer Ring Width
- Unsealed Spherical Plain Bearing
| I.D. | 0.19 in |
| Ball Material | Alloy Steel, Heat Treated, Chrome Plated |
| Outer Ring Width | 0.218 in |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Self-Lubricating | No |
| Enclosure | Unsealed |
| Insert Material | N/A |
| O.D. | 0.5625 in |
| Inner Ring Width | 0.281 in |
| Weight | 0.02 LB |

