- 1/4" ID x 0.656" OD x 0.343" Inner Ring Width
- 1/4" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Insert Material | N/A |
| O.D. | 0.656 in |
| Inner Ring Width | 0.343 in |
| Enclosure | Unsealed |
| Self-Lubricating | No |
| I.D. | 1/4 in |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Ball Material | Alloy Steel, Heat Treated, Chrome Plated |
| Outer Ring Width | 1/4 in |
| Weight | 0.02 LB |

